Motion
SHU 6001 2ZJ

SHUSTER CORP
SHU 6001 2ZJ

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 28 mm OD, 8 mm Width, Double Shielded, Without Snap Ring
MI ITEM #05427338
MFR #SHU 6001 2ZJ
Your Price$25.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHU 6001 2ZJ

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 28 mm OD, 8 mm Width, Double Shielded, Without Snap Ring
MI ITEM #05427338
MFR #SHU 6001 2ZJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$25.38/each(List $46.70)

Overview

Mfr description
6001 2ZJ BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Finish Coating
    Uncoated
  • Bearing Material
    52100
  • Cage Material
    Steel
  • Inner Ring Width
    8 mm
  • Series
    6000
  • Manufacturer Catalog Number
    SHU 6001 2ZJ
  • Type Of Bearing
    Radial Ball Bearing
  • Description
    6001 2ZJ BALL BEARING
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The SHU 6001 2ZJ is a 12 mm bore radial/deep groove ball bearing with 28 mm OD, 8 mm width, straight design, double shielded type.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text