Motion
SHU 61815RS

SHUSTER CORP
SHU 61815RS

Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 95 mm OD, 10 mm Width, Single Sealed, Without Snap Ring
Mi Item #05427341
MFR #SHU 61815RS
Price$722.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHU 61815RS

Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 95 mm OD, 10 mm Width, Single Sealed, Without Snap Ring
Mi Item #05427341
MFR #SHU 61815RS

Mfr description
61815RS BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$722.96/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Inner Ring Width
    10 mm
  • Outside Diameter  
    95 mm
  • Overall Width  
    10 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)

Details

  • Bearing Material
    52100
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Single Sealed
  • Description
    61815RS BALL BEARING
  • Finish Coating
    Uncoated
  • Long Description
    The SHU 61815RS is a 75 mm bore radial/deep groove ball bearing with 95 mm OD, 10 mm width, straight design, single sealed type.
  • Manufacturer Catalog Number
    SHU 61815RS
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    61800
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Radial Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)