Motion
SHU 6206 2RSJ

SHUSTER CORP
SHU 6206 2RSJ

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Double Sealed, Without Snap Ring
Mi Item #05427356
MFR #SHU 6206 2RSJ
Price$3.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHU 6206 2RSJ

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Double Sealed, Without Snap Ring
Mi Item #05427356
MFR #SHU 6206 2RSJ

Mfr description
6206 2RSJ BALL BEARING
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.32/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Inner Ring Width
    16 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    16 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)

Details

  • Bearing Material
    52100
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    6206 2RSJ BALL BEARING
  • Finish Coating
    Uncoated
  • Long Description
    The SHU 6206 2RSJ is a 30 mm bore radial/deep groove ball bearing with 62 mm OD, 16 mm width, straight design, double sealed type.
  • Manufacturer Catalog Number
    SHU 6206 2RSJ
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Radial Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)