Motion
SHUHB88508A

SHUSTER CORP
SHUHB88508A

Pillow Block Ball Bearing Unit - 2-Bolt Base, 40 mm Bore, Pressed Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #05427402
MFR #SHUHB88508A
Your Price$33.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUHB88508A

Pillow Block Ball Bearing Unit - 2-Bolt Base, 40 mm Bore, Pressed Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #05427402
MFR #SHUHB88508A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$33.97/each(List $62.50)

Overview

Mfr description
HB88508A BALL BEARING

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    40 mm
  • Bolt Center To Center Length
    6.6250 in
  • Base To Bore Centerline
    2.2500 in
  • Duty Type
    Standard Duty
  • Seal Type
    Contact Seal
  • Housing Material
    Pressed Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    4.7500 in
  • Overall Length
    7.8430 in
  • Base Width
    1.875 in
  • Bolt Hole Diameter
    15/32 in
  • Lubrication Type
    Non Relubricatable
  • Type Of Bearing
    Pressed Steel Pillow Block Ball Bearing Unit
  • Bearing Material
    52100 Steel
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text