Motion
NA205-16

SHUSTER CORP
NA205-16

Ball Insert Bearing - Straight Bore, 1 in Bore Diam., 2.0472 in OD, Medium Duty, Eccentric Collar Locking
Mi Item #05427451
MFR #NA205-16
Price$25.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
NA205-16

Ball Insert Bearing - Straight Bore, 1 in Bore Diam., 2.0472 in OD, Medium Duty, Eccentric Collar Locking
Mi Item #05427451
MFR #NA205-16

Mfr description
NA205-16 BALL BEARING
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.98/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Inner Ring Width  
    1.7441 in
  • Outer Ring Width  
    0.6693 in
  • Outside Diameter  
    2.0472 in

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Eccentric Collar
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1750 lbf
  • Seal Type
    Contact with Flinger
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)