Motion
NA209-28

SHUSTER CORP
NA209-28

Ball Insert Bearing - Straight Bore, 1-3/4 in Bore Diam., 3.4565 in OD, Medium Duty, Eccentric Collar Locking
Mi Item #05427454
MFR #NA209-28
Price$45.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
NA209-28

Ball Insert Bearing - Straight Bore, 1-3/4 in Bore Diam., 3.4565 in OD, Medium Duty, Eccentric Collar Locking
Mi Item #05427454
MFR #NA209-28

Mfr description
NA209-28 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.61/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/4 in
  • Inner Ring Width  
    2.2165 in
  • Outer Ring Width  
    0.8661 in
  • Outside Diameter  
    3.4565 in

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Eccentric Collar
  • Radial Dynamic Load Capacity
    7125 lbf
  • Radial Static Load Capacity
    4650 lbf
  • Seal Type
    Contact with Flinger
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)