Motion
RA012RRB

SHUSTER CORP
RA012RRB

Ball Insert Bearing - Straight Bore, 3/4 in Bore Diam., 47 mm OD, Medium Duty, Eccentric Collar Locking
Mi Item #05427462
MFR #RA012RRB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
RA012RRB

Ball Insert Bearing - Straight Bore, 3/4 in Bore Diam., 47 mm OD, Medium Duty, Eccentric Collar Locking
Mi Item #05427462
MFR #RA012RRB

Mfr description
RA012RRB BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Inner Ring Width  
    1.2188 in
  • Outer Ring Width  
    0.5625 in
  • Outside Diameter  
    47 mm

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Eccentric Collar
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2880 lbf
  • Radial Static Load Capacity
    1550 lbf
  • Seal Type
    Contact Seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)