Specifications
Dimensions
- Bore Diameter7/8 in
- Inner Ring Width1.2188 in
- Outer Ring Width0.5938 in
- Outside Diameter2.0472 in
Details
- Bearing Material52100 Bearing Steel
- Bore TypeStraight
- Duty TypeMedium Duty
- Locking DeviceEccentric Collar
- Radial Dynamic Load Capacity3150 lbf
- Radial Static Load Capacity1750 lbf
- Seal TypeContact Seal
Overview
Mfr description
RA014RRB BALL BEARING