Motion
RA108RRB

SHUSTER CORP
RA108RRB

Ball Insert Bearing - Straight Bore, 1-1/2 in Bore Diam., 3.1496 in OD, Medium Duty, Eccentric Collar Locking
Mi Item #05427470
MFR #RA108RRB
Price$89.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
RA108RRB

Ball Insert Bearing - Straight Bore, 1-1/2 in Bore Diam., 3.1496 in OD, Medium Duty, Eccentric Collar Locking
Mi Item #05427470
MFR #RA108RRB

Mfr description
RA108RRB BALL BEARING
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$89.65/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Inner Ring Width  
    1.7188 in
  • Outer Ring Width  
    0.7188 in
  • Outside Diameter  
    3.1496 in

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Eccentric Collar
  • Radial Dynamic Load Capacity
    6650 lbf
  • Radial Static Load Capacity
    4090 lbf
  • Seal Type
    Contact Seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)