Motion
SHURAK1
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #05427471
MFR #SHURAK1
Price$61.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #05427471
MFR #SHURAK1

Mfr description
RAK1 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.08/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.3125 in
  • Base Width
    1.563 in
  • Bolt Center To Center Length
    4.1250 in
  • Bolt Hole Diameter
    7/16 in
  • Bore Diameter
    1 in
  • Overall Height
    2.6180 in
  • Overall Length
    5.5120 in

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Seal Type
    Contact Seal with Flinger
  • Type Of Bearing
    Pillow Block Ball Bearing Unit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)