Motion
SHURAK2
Pillow Block Ball Bearing Unit - 2-Bolt Base, 2 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #05427475
MFR #SHURAK2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 2 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #05427475
MFR #SHURAK2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RAK2 BALL BEARING

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    2 in
  • Bolt Center To Center Length
    7.1250 in
  • Base To Bore Centerline
    2.4375 in
  • Duty Type
    Standard Duty
  • Locking Device
    Eccentric Collar
  • Seal Type
    Contact Seal with Flinger
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    4.8430 in
  • Overall Length
    9.1340 in
  • Base Width
    2.375 in
  • Bolt Hole Diameter
    11/16 in
  • Lubrication Type
    Lubrication Fitting
  • Type Of Bearing
    Pillow Block Ball Bearing Unit
  • Bearing Material
    52100 Steel
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text