Motion
SHURAK3/4

SHUSTER CORP
SHURAK3/4

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3/4 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #05427476
MFR #SHURAK3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHURAK3/4

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3/4 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #05427476
MFR #SHURAK3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RAK3/4 BALL BEARING

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    3/4 in
  • Bolt Center To Center Length
    3.8750 in
  • Base To Bore Centerline
    1.2500 in
  • Duty Type
    Standard Duty
  • Locking Device
    Eccentric Collar
  • Seal Type
    Contact Seal with Flinger
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    2.5200 in
  • Overall Length
    5.2360 in
  • Base Width
    1.625 in
  • Bolt Hole Diameter
    15/32 in
  • Lubrication Type
    Lubrication Fitting
  • Type Of Bearing
    Pillow Block Ball Bearing Unit
  • Bearing Material
    52100 Steel
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought