Motion
SA206-20G

SHUSTER CORP
SA206-20G

Ball Insert Bearing - Straight Bore, 1-1/4 in Bore Diam., 2.4409 in OD, Medium Duty, Eccentric Collar Locking
MI ITEM #05427482
MFR #SA206-20G
Price$46.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SA206-20G

Ball Insert Bearing - Straight Bore, 1-1/4 in Bore Diam., 2.4409 in OD, Medium Duty, Eccentric Collar Locking
MI ITEM #05427482
MFR #SA206-20G

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$46.62/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Inner Ring Width  
    1.4063 in
  • Outer Ring Width  
    0.7188 in
  • Outside Diameter  
    2.4409 in

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Eccentric Collar
  • Radial Dynamic Load Capacity
    4380 lbf
  • Radial Static Load Capacity
    2545 lbf
  • Seal Type
    Contact Seal

Overview

Mfr description
SA206-20G BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text