Motion
SA207-20G

SHUSTER CORP
SA207-20G

Ball Insert Bearing - Straight Bore, 1-1/4 in Bore Diam., 2.8438 in OD, Medium Duty, Eccentric Collar Locking
Mi Item #05427483
MFR #SA207-20G
Price$39.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SA207-20G

Ball Insert Bearing - Straight Bore, 1-1/4 in Bore Diam., 2.8438 in OD, Medium Duty, Eccentric Collar Locking
Mi Item #05427483
MFR #SA207-20G

Mfr description
SA207-20G BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.70/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Inner Ring Width  
    1.5313 in
  • Outer Ring Width  
    0.7480 in
  • Outside Diameter  
    2.8438 in

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Eccentric Collar
  • Radial Dynamic Load Capacity
    5800 lbf
  • Radial Static Load Capacity
    3430 lbf
  • Seal Type
    Contact Seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)