Motion
SHU W208PPB5

SHUSTER CORP
SHU W208PPB5

Shuster Square Bore Ball Bearing - Square, 1.1800 in Bore, 80 mm OD, Double Sealed
MI ITEM #05427496
MFR #SHU W208PPB5
Your Price$35.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHU W208PPB5

Shuster Square Bore Ball Bearing - Square, 1.1800 in Bore, 80 mm OD, Double Sealed
MI ITEM #05427496
MFR #SHU W208PPB5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$35.95/each(List $66.14)

Overview

Mfr description
W208PPB5 BALL BEARING

Specifications

  • Bore Type
    Square
  • Bore Diameter
    1.1800 in
  • Outside Diameter
  • Closure Type
    Double Sealed
  • Outside Diameter Design
    Spherical
  • Snap Ring Included
    Without Snap Ring
  • Bearing Material
    52100
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Cage Material
    Steel
  • Finish Coating
    Uncoated
  • Application
    Agriculture Bearing
  • Description
    W208PPB5 BALL BEARING
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Inner Ring Width
    1.4375 in
  • Manufacturer Catalog Number
    SHU W208PPB5
  • Product Type
    Agricultural & Farm Line Bearings
  • Long Description
    This Square Bore Ball Bearing is a square bore type with 1.1800 in bore diameter, double sealed closure, 80 mm outside diameter, and no overall width specified within Agricultural & Farm Line Bearings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought