Motion
SHU W208PPB6

SHUSTER CORP
SHU W208PPB6

Shuster Square Bore Ball Bearing - Square, 1.0300 in Bore, 80 mm OD, Double Sealed
MI ITEM #05427497
MFR #SHU W208PPB6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHU W208PPB6

Shuster Square Bore Ball Bearing - Square, 1.0300 in Bore, 80 mm OD, Double Sealed
MI ITEM #05427497
MFR #SHU W208PPB6

Mfr description
W208PPB6 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.0300 in
  • Inner Ring Width
    1.4375 in
  • Outside Diameter  
    80 mm
  • Outside Diameter Design
    Spherical
  • Precision Rating
    ABEC 1 (ISO Class Normal)

Details

  • Application
    Agriculture Bearing
  • Bearing Material
    52100
  • Bore Type
    Square
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    W208PPB6 BALL BEARING
  • Finish Coating
    Uncoated
  • Long Description
    This Square Bore Ball Bearing is a square bore type with 1.0300 in bore diameter, double sealed closure, 80 mm outside diameter, and no overall width specified within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog Number
    SHU W208PPB6
  • Product Type
    Agricultural & Farm Line Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)