Motion
SHU W209PPB4

SHUSTER CORP
SHU W209PPB4

Shuster Farm Implement Bearing - Straight, 1.5350 in Bore, 85 mm OD, Double Sealed
MI ITEM #05427498
MFR #SHU W209PPB4
Price$177.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHU W209PPB4

Shuster Farm Implement Bearing - Straight, 1.5350 in Bore, 85 mm OD, Double Sealed
MI ITEM #05427498
MFR #SHU W209PPB4

Mfr description
W209PPB4 BALL BEARING
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$177.07/each

Specifications

Dimensions

  • Bore Diameter
    1.5350 in
  • Inner Ring Width
    30.18 mm
  • Outside Diameter  
    85 mm
  • Outside Diameter Design
    Spherical
  • Precision Rating
    ABEC 1 (ISO Class Normal)

Details

  • Application
    Agriculture Bearing
  • Bearing Material
    52100
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    W209PPB4 BALL BEARING
  • Finish Coating
    Uncoated
  • Long Description
    This Farm Implement Bearing is a straight bore type with 1.5350 in bore diameter, double sealed closure, 85 mm outside diameter, and no overall width specified within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog Number
    SHU W209PPB4
  • Product Type
    Agricultural & Farm Line Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)