Overview
Mfr description
P125-725-1030 POWERSTAR 725 TORQUE ARM
- Output shaft cover provides protection against corrosion and contamination in dirty environments
- Mounting plate accessory allows gearmotor to be easily specified into your application by mounting to any flat surface
- Torque arm is a mounting bracket that provides easy application fit on equipment where space is limited
- Carbon steel keyed output shaft inserts for even greater mounting versatility
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data