Motion
AR425-N04
Pilot Operated Regulator
Mi Item #05427676
MFR #AR425-N04
Price$56.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pilot Operated Regulator
Mi Item #05427676
MFR #AR425-N04

Mfr description
AR425-N04 PILOT OPERATED REGULATOR
  • Internal pilot relieving style (pilot air is always bleeding)
  • Port sizes ranging from 1/4 to 2
  • Optional bracket and pressure gauge
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.98/each

Specifications

Dimensions

  • Body Size
    425
  • Inlet Port Size
    1/2 in
  • Outlet Port Size
    1/2 in
  • Weight
    0.7 kg

Details

  • Fluid Comp
    Air
  • Inlet Port Type
    Straight
  • Maximum Operating Pressure
    145 psi
  • Maximum Set Pressure
    120 psi
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Pressure Control Type
    Relief Valve
  • Pressure Gauge
    Without Pressure Guage
  • Pressure Gauge Included
    Without Pressure Gauge
  • Product Type
    Pilot Operated Air Regulators
  • Proof Pressure
    217 psi
  • Series/System
    AR-Pilot
  • Set Pressure Range
    7.30 to 120 psi
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)