Motion
S6204-2RSR
Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width, Double Sealed, Without Snap Ring
Mi Item #05427692
MFR #S6204-2RSR
Price$228.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width, Double Sealed, Without Snap Ring
Mi Item #05427692
MFR #S6204-2RSR

Mfr description
S6204-2RSR STAINLESS STEEL BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$228.47/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    S6204-2RSR STAINLESS STEEL BALL BRG
  • Long Description
    The S6204-2RSR is a 20 mm bore radial/deep groove ball bearing with 47 mm OD, 14 mm width, straight design, double sealed.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    S6204-2RSR
  • Manufacturer Upc Number
    4012802228199
  • Max Rpm
    9100 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    10900 N
  • Radial Static Load Capacity
    5300 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012802228199
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)