Motion
HF721-10-B5-H-P18

BOSTON GEAR
HF721-10-B5-H-P18

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 2.06 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.1250 in Output Size, Double Output, 56C Frame
Mi Item #05428108
MFR #HF721-10-B5-H-P18
Price$1,978.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF721-10-B5-H-P18

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 2.06 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.1250 in Output Size, Double Output, 56C Frame
Mi Item #05428108
MFR #HF721-10-B5-H-P18

Mfr description
HF7721-10-B5-H-P18 SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,978.59/each

Specifications

Dimensions

  • Case Size
    821
  • Center Distance
    2.06 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    F721
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    10:1
  • Output Size
    1.1250 in
  • Ratio
    10:1
  • Weight
    26.1 lbs, 11.8 kg

Details

  • Bushing Kit
    P18
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    No Lube
  • Manufacturer Catalog Number
    HF721-10-B5-H-P18
  • Manufacturer Upc Number
    781711206621
  • Max Input Horsepower
    1.939 hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • Standard Base Kit
    Kit B5
  • UPC_NO
    781711206621
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)