Motion
SNL 3038 G

SKF
SNL 3038 G

Pillow Block Housing - Split Construction
Mi Item #05428130
MFR #SNL 3038 G
Price$8,319.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNL 3038 G

Pillow Block Housing - Split Construction
Mi Item #05428130
MFR #SNL 3038 G

Mfr description
SNL 3038 G PLUMMER BLOCK HOUSING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,319.12/each

Specifications

Dimensions

  • Base To Bore Centerline  
    180 mm
  • Bolt Center To Center Length
    17.7165 in
  • Compatible Bore Diameter
    8.7165 in
  • Overall Length  
    530 mm

Details

  • Housing Construction
    Split
  • Product Type
    Pillow Block Housings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)