Motion
GW209PPB23-BR209

PEER BEARING CO (SKF)
GW209PPB23-BR209

Farm Implement Bearing - Straight, 0.7500 in Bore, 3.4921 in OD, 42.9 mm Width, Double Sealed
Mi Item #05428132
MFR #GW209PPB23-BR209
Price$130.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
GW209PPB23-BR209

Farm Implement Bearing - Straight, 0.7500 in Bore, 3.4921 in OD, 42.9 mm Width, Double Sealed
Mi Item #05428132
MFR #GW209PPB23-BR209

Mfr description
PER.GW209RPPB23-BR-A AGRICULTURE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.43/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    42.9 mm
  • Outside Diameter  
    3.4921 in
  • Outside Diameter Design
    Spherical
  • Overall Width  
    42.9 mm
  • Precision Rating
    ABEC 1

Details

  • Application
    Agriculture
  • Bearing Material
    SAE 52100 Steel
  • Bearing Type
    Agricultural & Farm Line Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    GW209RPPB23-BR-A AGRICULTURE
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    This Farm Implement Bearing is a straight bore type with 0.7500 in bore diameter, double sealed closure, 3.4921 in outside diameter, and 42.90 mm overall width within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog Number
    GW209PPB23-BR209
  • Operating Temperature Range
    -20 to 300° F
  • Product Type
    Agricultural & Farm Line Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106953883
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)