Motion
99868
Thin Wall Speedi-sleeve - 1.0000 in; 25.40 mm Shaft Dia., 0.438 in Width, Stainless Steel Material
MI ITEM #05428295
MFR #99868
Price$68.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin Wall Speedi-sleeve - 1.0000 in; 25.40 mm Shaft Dia., 0.438 in Width, Stainless Steel Material
MI ITEM #05428295
MFR #99868

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$68.01/each

Specifications

Dimensions

  • D Flange Diameter For Speedi Sleeve
    1.2190 in; 30.96 mm
  • Nominal Shaft Diameter
    1.0000 in; 25.40 mm
  • Overall Width
    0.8750 in
  • Shaft Diameter
    1.000 in
  • Weight
    0.465 lbs
  • Width
    0.8750 in, 22.22 mm
  • Width on Shaft
    0.438 in
  • Width Overall Width For Speedi Slv
    0.438 in

Details

  • Additional Details
    Installation Tool
  • Construction Description
    Thin-Walled Design with Removable Flange
  • Lip Material
    N/A
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311501958
  • Material
    Stainless Steel
  • Shaft Range For Speedi Sleeve
    0.998 to 1.003 in
  • Type of Product
    Thin Wall Speedi-Sleeve
  • Typical Application
    Axles, Crank Shafts, Electric Motors, Rollers, Shaft Repair for Gearboxes
  • UPC_NO
    085311501958

Overview

Mfr description
99868 SPEEDI-SLEEVE
  • This thin-walled sleeve developed by SKF, is simply pushed in position over the worn shaft, providing a counterface surface that is optimized for radial shaft seals
  • There is no shaft disassembly or machining involved and costly downtime is minimized

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought