Motion
6190
Oil Seal - Solid, 0.6250 in Shaft Dia., 1.128 in OD, 0.3750 in Overall Width, CRWHA5 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #05428296
MFR #6190
Price$28.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 0.6250 in Shaft Dia., 1.128 in OD, 0.3750 in Overall Width, CRWHA5 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #05428296
MFR #6190

Mfr description
6190 OIL SEAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.73/each

Specifications

Dimensions

  • Outside Diameter
    1.128 in
  • Overall Width
    0.375 in
  • Shaft Diameter
    0.625 in

Details

  • Design Type
    CRWHA5
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311519021
  • Seal Type
    Double Lip
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)