Motion
2404-04-04-R.125

BRENNAN INDUSTRIES INC
2404-04-04-R.125

2404-04-04 R.125 RESISTOR MJ-MP ADAPTER
MI ITEM #05428380
MFR #2404-04-04-R.125
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2404-04-04-R.125

2404-04-04 R.125 RESISTOR MJ-MP ADAPTER
MI ITEM #05428380
MFR #2404-04-04-R.125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2404-04-04 R.125 RESISTOR MJ-MP ADAPTER

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male Pipe
  • End 1 Size
    1/4 in
  • End 1 Thread
    1/4-18 NPTF, 7/16-20 UNF
  • End 2 Style
    Male JIC, Male Pipe
  • End 2 Size
    1/4 in
  • End 2 Thread
    1/4-18 NPTF, 7/16-20 UNF
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    2404
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text