Motion
6001-2Z/C4S1VT127

SKF
6001-2Z/C4S1VT127

Radial & Deep Groove Ball Bearing - Straight Bore, Double Shielded, Without Snap Ring
Mi Item #05428395
MFR #6001-2Z/C4S1VT127
Price$32.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6001-2Z/C4S1VT127

Radial & Deep Groove Ball Bearing - Straight Bore, Double Shielded, Without Snap Ring
Mi Item #05428395
MFR #6001-2Z/C4S1VT127

Mfr description
6001-2Z/C4S1VT127 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.53/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    8 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)