Motion
4X100 FOOD XTREME 250SD GRAY

GATES RUBBER CO
4X100 FOOD XTREME 250SD GRAY

4X100 FOOD XTREME 250SD GRAY
MI ITEM #05428534
MFR #4X100 FOOD XTREME 250SD GRAY
Price$256.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4X100 FOOD XTREME 250SD GRAY

4X100 FOOD XTREME 250SD GRAY
MI ITEM #05428534
MFR #4X100 FOOD XTREME 250SD GRAY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$256.89/each

Specifications

Dimensions

  • Length
    100 ft
  • Minimum Bend Radius
    36.0 in
  • Nominal Hose Outer Diameter  
    4.88 in

Details

  • Cover Color
    Gray
  • Cover Material
    EPDM - Type P
  • Description
    RECOMMENDED FOR: Transfer of milk, juice, beer, soft drinks, pharmaceuticals, cosmetics or water–based products requiring a FDA sanitary hose. Also suitable for many dry bulk products via suction, pneumatic or gravity where a sanitary hose is required.
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    230 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synth txtile, static/monofilament helix
  • Tube Color
    White
  • Tube Material
    Sanitron - Type S
  • UPC_NO
    072053643558
  • Working Pressure
    17.2

Overview

Mfr description
4 FOOD MASTER XTREME 250SD CR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought