Specifications
Dimensions
- Bore Diameter20 mm
Details
- Country of OriginUS
- Manufacturer Product Page
- Mounting TypeHead Flange
- Port Thread StandardM Thread
- Product TypeRotating-Arm Power Clamp Cylinders
- SeriesMK
Overview
Mfr description
MKG20-20RZ CYLINDER, ROTARY CLAMP