Motion
MQQTB25-50DM
Compact Cylinder - Low Friction Type, 25 mm Bore, 50 mm Stroke
Mi Item #05428598
MFR #MQQTB25-50DM
Price$362.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder - Low Friction Type, 25 mm Bore, 50 mm Stroke
Mi Item #05428598
MFR #MQQTB25-50DM

Mfr description
MQQTB25-50DM CYL, METAL SEAL, LOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$362.14/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Stroke
    50 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)