Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LUBRICATOR
Mi Item #05428614
MFR #AL40-04-A

Mfr description
AL40-04-A LUBRICATOR
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Body Size
    40
  • Port Size
    1/2 BSPT
  • Weight
    0.38 kg

Details

  • Bowl Material
    Polycarbonate
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    145 psi
  • Min Operating Temperature
    23 °F
  • Oil Capacity  
    4.56 oz
  • Operating Medium
    Air
  • Operating Temperature Range
    23 to 140 °F
  • Proof Pressure
    218 psi
  • Recommended Lubricants
    Class 1 Turbine Oil (ISO VG 32)
  • Series
    AL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)