Motion
NCDGWBN20-0300-B54L

SMC CORP OF AMERICA
NCDGWBN20-0300-B54L

NCG CylinderINDER
Mi Item #05428620
MFR #NCDGWBN20-0300-B54L
Price$131.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGWBN20-0300-B54L

NCG CylinderINDER
Mi Item #05428620
MFR #NCDGWBN20-0300-B54L

Mfr description
NCDGWBN20-0300-B54L NCG CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.25/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in

Details

  • Country of Origin
    US
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Double Rod
  • Series
    NCG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)