Motion
VQ2301-5W1
5 port plug in valve
MI ITEM #05428657
MFR #VQ2301-5W1
List Price$99.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 port plug in valve
MI ITEM #05428657
MFR #VQ2301-5W1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$99.79/each for your price

Overview

Mfr description
VQ2301-5W1 5 PORT PLUG IN VALVE
  • Fluid: air/inert gas
  • Operating pressure range: 0.1 - 0.7MPa(high pressure type 1.0MPa)
  • Coil rated voltage: 12, 24VDC;100, 110, 200, 220VAC
  • Optional dual 3-port valves, 4 position (rubber seal type only)

Specifications

  • Piping Type
    Base Mounted
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    3 (Closed Center)
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    24 V dc
  • Manual Operation Type
    Non-Locking Push (Tool Required)
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Series
    VQ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text