Motion
12G-12MQLH XBULK

GATES RUBBER CO
12G-12MQLH XBULK

MegaCrimp® Hose End - Steel Material, 3/4 in Hose ID
MI ITEM #05428754
MFR #12G-12MQLH XBULK
Price$42.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12G-12MQLH XBULK

MegaCrimp® Hose End - Steel Material, 3/4 in Hose ID
MI ITEM #05428754
MFR #12G-12MQLH XBULK

Mfr description
12G-12MQLHXBULK 7209-3210
  • Robust “bite-the-wire” crimp; Tested to an industry-leading 1 million impulse cycles; Simplifies inventory magement; Environmentally-friendly TuffCoat™ plating for 347% better corrosion resistance SAE Standard; Popular thread styles also available with TuffCoat™ Xtreme™ plating for 583% better corrosion resistance than the SAE standard;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.80/each

Specifications

Dimensions

  • Dash Size
    12
  • Hose Cut-Off Factor
    1.6540 in, 42 mm
  • Hose Dash Size
    12
  • Hose Diameter
    0.7520 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    0.7520 in, 19.10 mm
  • Length
    3.6610 in
  • SAE Size
    -12
  • Weight
    0.55 lbs

Details

  • Additional Details
    The patented “C” insert pre-assembled MegaCrimp coupling gives world-class, leak-proof performance. It is designed with a patented “C” insert attached to the ferrule that accommodates hose of different constructions and wall thicknesses. The insert’s design ensures crimping forces are evenly distributed to form a concentric seal. The “C” insert simplifies inventory requirements since one MegaCrimp coupling size can accommodate various hose outside diameters, on both one- and two-wire braid hydraulic hose.
  • Application
    Hydraulics
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Country of Origin
    US
  • End Type 1
    MQLH
  • Fitting Connection Family
    MegaCrimp
  • Fitting Shape
    Straight
  • Fitting Type
    Quick-Lok™ High
  • For Use With
    Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
  • Manufacturer Catalog Number
    G25970-1212X
  • Manufacturer Upc Number
    770075329701
  • Material
    Steel
  • Product Types
    Coupling
  • Seal Type
    O-Ring
  • Standards Met
    SAE, EN, ISO
  • Swivel
    No
  • UPC_NO
    770075329701

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)