Motion
F730-25-B7-G

BOSTON GEAR
F730-25-B7-G

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 3.00 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Solid Output, 1.2500 in Output Size, Left Hand Output
Mi Item #05428879
MFR #F730-25-B7-G
Price$3,524.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F730-25-B7-G

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 3.00 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Solid Output, 1.2500 in Output Size, Left Hand Output
Mi Item #05428879
MFR #F730-25-B7-G

Mfr description
F7730-25-B7-G REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,524.50/each

Specifications

Dimensions

  • Case Size
    730
  • Center Distance
    3.00 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    730
  • Nominal Ratio
    25:1
  • Output Size
    1.2500 in
  • Ratio
    25:1
  • Weight
    55.10 lbs

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    60700-OLD
  • Manufacturer Upc Number
    781711607008
  • Max Input Horsepower
    1.939 hp @ 1750 rpm
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Series
    700
  • Standard Base Kit
    Kit B7
  • UPC_NO
    781711607008
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)