Motion
MFLT-2/7.5FT
Fall Limiter - 400 lbs Wt Capacity , 7-1/2 ft. Long, Vectran(R) Polyester Webbing Material
Mi Item #05429334
MFR #MFLT-2/7.5FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fall Limiter - 400 lbs Wt Capacity , 7-1/2 ft. Long, Vectran(R) Polyester Webbing Material
Mi Item #05429334
MFR #MFLT-2/7.5FT

Mfr description
MFLT-2/7.5FT T-BAK PERSONAL FALL LIMITER
  • The first and only retractable designed to tie-back anywhere along the lifeline
  • Cost-effective alternative to tie-back, shock-absorbing lanyards
  • All-in-one design with 7-1/2’ working capacity and anchorage connector
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    7-1/2 ft.
  • Overall Length
    7.5000 ft
  • Weight
    3.2 lb.

Details

  • Anchorage Connection
    Tie-Back
  • ANSI Rating
    A10.32;Z359.14
  • Capacity
    400 lbs
  • Color
    Gray
  • Harness Connection
    Steel Carabiner
  • Housing Material
    Nylon
  • Lifeline Material
    Vectran(R) Polyester Webbing
  • Line Material
    Vectran Core
  • Number Of Legs
    1
  • Standards Met
    ANSI A10.32, ANSI Z359.14 Class A, ANSI Z359.14 Class B, OSHA 1910.66, OSHA 1926.502, CSA Z259.2.2-98
  • Type
    Self Retracting
  • UPC_NO
    612230180881
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)