Motion
788
DC Drive - 1/3 hp, 24 V dc Input, dc, 24 V dc Output, Non-Regenerative, IP-00 Rated, Chassis
Mi Item #05429765
MFR #788
Price$281.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Drive - 1/3 hp, 24 V dc Input, dc, 24 V dc Output, Non-Regenerative, IP-00 Rated, Chassis
Mi Item #05429765
MFR #788

Mfr description
0788 DC SPEED CONTROL
  • Input Voltage Range: 12-14 VDC or 24-35 VDC (dependent on model)
  • Back EMF feedback maintains 1% speed regulation with most DC motors
  • DIP switches to easily calibrate control for different gearmotor/motor sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$281.17/each

Specifications

Dimensions

  • Weight
    1.00 lb

Details

  • Additional Details
    Models 0788 and 0789 drive Bodine 24V PMDC motors and gearmotors up to 1/3 HP. To be mounted in separate enclosure supplied by user. Output voltage is up to 95% of input voltage. Rated for +50° C ambient (max).
  • Ambient Temperature Range
    32 to 122 °F
  • Brake Type
    Dynamic
  • Braking
    No
  • Continuous Current
    14 A
  • Drive Input Phase
    dc
  • Drive Input Voltage
    24 V dc
  • Drive Output Voltage
    24 V dc
  • Enclosure Rating
    IP-00
  • Enclosure Type
    Chassis
  • Feedback Type
    none
  • Function Of Controller
    Run/Stop/Jog
  • Horsepower
    1/3 hp
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Horsepower
    1/3 hp
  • Peak Current
    35 A
  • Product Type
    DC Drives
  • Standards Met
    UL, CSA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)