Specifications
Dimensions
- End 1 Size1-1/2 in, 1-1/4 in
- End 1 Size Type1-1/2 NPTF, 1-1/4 NPTF
- End 2 Size1-1/2 in, 1-1/4 in
- End 2 Size Type1-1/2 NPTF, 1-1/4 NPTF
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeNPTF to NPTF
- Description Keyword1-1/2 in Male Pipe Rigid x 1-1/4 in Male Pipe Rigid
- End 1 StyleMale Pipe Rigid
- End 1 Thread(NPTF) 1-1/2–11-1/2
- End 2 StyleMale Pipe Rigid
- End 2 Thread(NPTF) 1-1/4–11-1/2
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialStainless Steel
- Series5404