Motion
7001-12-27
Straight Adapter - 3/4 in Male JIC 37° Flare x 27 mm Male Metric
Mi Item #05430473
MFR #7001-12-27
Price$52.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 3/4 in Male JIC 37° Flare x 27 mm Male Metric
Mi Item #05430473
MFR #7001-12-27

Mfr description
7001-12-27
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.94/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 1 Size Type
    3/4 JIC 37°, M27
  • End 2 Size
    27 mm
  • End 2 Size Type
    3/4 JIC 37°, M27
  • Hex Body
    32.0
  • Overall Length
    51.0
  • Thread Depth
    15.5
  • Thread Size 2
    M27X2.0

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to Metric, Metric to JIC 37° Flare
  • Description Keyword
    3/4 in Male JIC 37° Flare x 27 mm Male Metric
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 1-1/16–12
  • End 2 Style
    Male Metric
  • End 2 Thread
    1-1/16-12 UN, M27X2.0
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Seal Material
    NBR
  • Series
    7001_ORR
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)