Specifications
Dimensions
- Bore Diameter10 mm
- Outer Ring Width8 mm
- Outside Diameter26 mm
- Overall Length26 mm
- Overall Width8 mm
Details
- Bearing TypeTapered Roller Bearing Full Assemblies
- Bore TypeStraight
- Closure TypeDouble Sealed
- Country of OriginJP
- Harmonization Code8482105044
- Long DescriptionThe 6000-H-20T1XDD*MA is a 10mm bore radial deep groove ball bearing with open design, 26mm OD, and 8mm width for general applications.
- Manufacturer Catalog Number6000-H-20T1XDD*MA
- Manufacturer Upc Number029176945625
- Measurement StandardMetric
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
- UPC_NO029176945625
Overview
Mfr description
6000-H-20T1XDD-MA 6000 SERIES SINGLE