Motion
206232
9100 Low VOC Standard Activator (<lt/>250 g/l)
MI ITEM #05430927
MFR #206232
Price$633.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9100 Low VOC Standard Activator (<lt/>250 g/l)
MI ITEM #05430927
MFR #206232

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$633.38/each

Specifications

Dimensions

  • Size
    5 GALLON

Details

  • Base Type
    Water
  • Exposure
    Interior
  • Exposure Conditions
    Interior
  • Finish
    ACTIVATOR
  • Max Application Temperature
    120 °F | 49 °C
  • Min Application Temperature
    50 °F | 10 °C
  • MSDS ID Number
    RO-205
  • UPC_NO
    020066117443

Overview

Mfr description
206232 STANDARD ACTIVATOR 250 VOC
  • Standard Activator
  • For air and surface temps of 50°F to 100°F (10°C to 38°C) Immersion Activator
  • For fresh or salt water immersion of steel or concrete where water temperatures do not exceed 125°F (52°C)
  • Great for use in floor-coating applications
  • Produces slightly lower gloss than standard activator
  • Not for use in potable water tanks Low-Temp Activator
  • For air and surface temps of 40°F to 60°F (5°C to 15°C) Fast-Cure Activator
  • Used to minimize downtime
  • Re-coat in four hours at 70°F (21°C) and 50% RH
  • For air and surface temps of 50°F to 100°F (10°C to 38°C)
  • Produces slightly lower gloss than standard activator
  • Activator and base sold separately
  • Manufacturer: Rust-Oleum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought