Specifications
Dimensions
- Head Diameter1/2 in
- Length of Cut1 in
- Overall Length2-3/4 in
- Shank Diameter1/4 in
Details
- Cutting Edge TypeDouble Cut
- ShapeCylindrical
- Trade NumberSC-5
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)