Motion
12453
Burr - Double Cut, 1/4 in Head Diameter, 1/4 in Shank Diameter, 7/32 in Length of Cut, 2 in Overall Length
Mi Item #05431166
MFR #12453
Price$26.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Burr - Double Cut, 1/4 in Head Diameter, 1/4 in Shank Diameter, 7/32 in Length of Cut, 2 in Overall Length
Mi Item #05431166
MFR #12453

Mfr description
12453 SD-1 D/C BUR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.04/each

Specifications

Dimensions

  • Head Diameter
    1/4 in
  • Length of Cut
    7/32 in
  • Overall Length
    2 in
  • Shank Diameter
    1/4 in

Details

  • Cutting Edge Type
    Double Cut
  • Finish Coating
    Uncoated
  • Head Material
    Carbide
  • Shape
    Ball
  • Trade Number
    SD-1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)