Motion
KHP10
Thin Wall Ball Bearing - KHP Series, 10 mm Shaft Diameter, 17 mm Outside Diameter, 26 mm Overall Length, 500 N Load Capacity, Closed
Mi Item #05431379
MFR #KHP10
Price$19.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin Wall Ball Bearing - KHP Series, 10 mm Shaft Diameter, 17 mm Outside Diameter, 26 mm Overall Length, 500 N Load Capacity, Closed
Mi Item #05431379
MFR #KHP10

Mfr description
KHP10 10MM X 17MM X 27MM LIN BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.33/each

Specifications

Dimensions

  • Outside Diameter
    17 mm
  • Overall Length
    26 mm
  • Shaft Diameter  
    10 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Dynamic Load Capacity
    500 N
  • Load Capacity
    500 N
  • Series
    KHP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)