Motion
6217ZZC3/LX70

NTN
6217ZZC3/LX70

Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 150 mm OD, 28 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #05431430
MFR #6217ZZC3/LX70
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6217ZZC3/LX70

Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 150 mm OD, 28 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #05431430
MFR #6217ZZC3/LX70

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6217ZZC3/LX70 BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    1.1024 in, 28.000 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Radial Dynamic Load Capacity
    20680 lbf
  • Radial Static Load Capacity
    14400 lbf
  • Manufacturer Catalog Number
    6217ZZC3/LX70
  • Manufacturer Upc Number
    4547359862089
  • UPC_NO
    4547359862089
  • Weight
    3.99 lbs
  • Description
    6217ZZC3/LX70 BALL BRG
  • Country of Origin
    US
  • Harmonization Code
    8482.10.5056
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6217ZZC3/LX70 is an 85 mm bore radial/deep groove ball bearing with a 150 mm OD and 28 mm width, double shielded for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought