Overview
Mfr description
50SS PHSS D-1 E12PIN DWG 135661.100
- Anti-corrosive chain providing excellent corrosion resistance.
- Ideal for applications where strength and corrosion resistance are both required.
- Used in applications with higher working loads.
Specifications
- Chain Size & Pitch50 / 5/8 in
- Attachment Link NumberD-1
- Attachment Link TypeOne Extended Pin
- Number Of Strands Across
- Chain ConstructionRiveted
- Material600 Stainless Steel
- Chain StandardANSI
- Roller Width0.375 in
- Roller Diameter0.400 in
- Pin Diameter0.200 in
- Link Plate Height0.579 in
- Link Plate Thickness0.080 in
- Resistance Application FeaturesCorrosion Resistant
- Chain Number & Pitch50 / 5/8 in
- Standards MetANSI
- SeriesStandard
- Manufacturer Stock Number27928
- Weight0.71 lbs
- Number Of Strands1
- Product TypeAttachment Chain
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data