Specifications
Dimensions
- Boiling Point600 °F
- Container Size14.1 oz
- NLGI Grade2
Details
- ApplicationLadle turret bearings, Continuous casters, Hot rolling work roll bearings, Roll necks, Couch, press and breast rolls, Wood pellet mill roll bearing
- ColorAmber
- Container TypeTube
- Dropping Point275
- Manufacturer Product Page
- Max Operating Temperature284 °F
- Series462
- TypeCalcium Sulfonate
Overview
Mfr description
XHP 462 TUBE 14.1 OZ
- Excellent extreme-pressure protection and load-carrying ability for equipment protection under heavy and shock loading
- Excellent high temperature oil bleed control
- Reliable bearing lubrication for operations up to 232 C (450 F) with proper re-greasing intervals
- An advanced polymer additive package which resists water washout
- Ability to absorb free water, without losing thickener consistency
- Extended re-grease intervals, reducing grease consumption