Motion
35621

ANSELL
35621

KleenGuard* A20 Breathable Particle Protection Lab Coat - General Purpose, SMS Fabric, Hook & Loop Front Closure, Color: White, X-Large
MI ITEM #05431753
MFR #35621
Your Price$7.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
35621

KleenGuard* A20 Breathable Particle Protection Lab Coat - General Purpose, SMS Fabric, Hook & Loop Front Closure, Color: White, X-Large
MI ITEM #05431753
MFR #35621

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.73/each(List $11.19)

Overview

Mfr description
35621 A20 XL LABCOAT HOOK & LOOP FRONT
  • Hook & Loop front closure
  • No pockets
  • Elastic around the wrists
  • Breathable, patented MICROFORCE* barrier SMS fabric
  • Passes NFPA 99 criteria for antistatic materials
  • TYPICAL USES: Laboratories; Decontamination modesty garment; Remediation; Pesticides; Heavy dust environments

Specifications

  • Garment Type
    Lab Coat
  • Garment Use
    General Purpose
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Wrist Closure
    Elastic
  • Front Closure
    Hook & Loop
  • Material
    SMS Fabric
  • Color
    White
  • Size
    X-Large
  • Product Line
    A20
  • Product Type
    Lab Coats & Smocks

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought