Motion
35619

ANSELL
35619

KleenGuard* A20 Breathable Particle Protection Lab Coat - General Purpose, SMS Fabric, Hook & Loop Front Closure, Color: White, Medium
Mi Item #05431766
MFR #35619
Price$7.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
35619

KleenGuard* A20 Breathable Particle Protection Lab Coat - General Purpose, SMS Fabric, Hook & Loop Front Closure, Color: White, Medium
Mi Item #05431766
MFR #35619

Mfr description
35619 A20 MED LABCOAT HOOK & LOOP FRONT
  • Hook & Loop front closure
  • No pockets
  • Elastic around the wrists
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.59/each

Specifications

Dimensions

  • Size
    Medium

Details

  • Color
    White
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Front Closure
    Hook & Loop
  • Garment Type
    Lab Coat
  • Garment Use
    General Purpose
  • Material
    SMS Fabric
  • Product Line
    A20
  • Product Type
    Lab Coats & Smocks
  • Wrist Closure
    Elastic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)