Motion
3101366 9' TIEBACK LANYARD

3M
3101366 9' TIEBACK LANYARD

self-retracting - 190 kg Wt Capacity , Web Material
Mi Item #05431866
MFR #3101366 9' TIEBACK LANYARD
Price$462.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3101366 9' TIEBACK LANYARD

self-retracting - 190 kg Wt Capacity , Web Material
Mi Item #05431866
MFR #3101366 9' TIEBACK LANYARD

Mfr description
3101366 9' TIEBACK LANYARD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$462.99/each

Specifications

Dimensions

  • Overall Length
    9 ft

Details

  • Anchorage Connection
    Swiveling
  • Capacity
    190 kg
  • Harness Connection
    Single Pin Connector
  • Housing Material
    Nylon Thermoplastic
  • Lifeline Material
    Web
  • Line Material
    Web
  • Number Of Legs
    1
  • Type
    Connect Self Retracting Lifeline
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)